Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N-Ethylmaleimide, 25g

  • Mfr # E0136-25G

  • Zoro # G8072701


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Shipping Restrictions
UN2928, Toxic Solid, Corrosive, Organic, n.o.s. (N-Ethylmaleimide), 6.1 (8), PG II
Chemical Container Material
Amber Glass
CAS Number
128-53-0
Molecular Weight
125.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0136-25G
Zoro #
G8072701
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
N-Ethylmaleimide
Shipping Restrictions
UN2928, Toxic Solid, Corrosive, Organic, n.o.s. (N-Ethylmaleimide), 6.1 (8), PG II
Chemical Container Material
Amber Glass
CAS Number
128-53-0
Molecular Weight
125.13
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C6H7NO2

Description

N-Ethylmaleimide, CAS Number 128-53-0, Molecular Weight 125.13, Chemical Formula C6H7NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2928, Toxic Solid, Corrosive, Organic, n.o.s. (N-Ethylmaleimide), 6.1 (8), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.