Zoro Homepage

N-Ethylmaleimide, 5g

  • Mfr # E0136-5G

  • Zoro # G8010331


product price: $72.89
/ea

Key Features

Chemical Formula
C6H7NO2
Chemical Grade
Reagent
Shipping Restrictions
UN2928, Toxic Solid, Corrosive, Organic, n.o.s. (N-Ethylmaleimide), 6.1 (8), PG II
Chemical Container Size
5 g
CAS Number
128-53-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0136-5G
Zoro #
G8010331
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
N-Ethylmaleimide
Chemical Formula
C6H7NO2
Chemical Grade
Reagent
Shipping Restrictions
UN2928, Toxic Solid, Corrosive, Organic, n.o.s. (N-Ethylmaleimide), 6.1 (8), PG II
CAS Number
128-53-0
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Molecular Weight
125.13
Chemical Container Type
Bottle

Description

N-Ethylmaleimide, CAS Number 128-53-0, Molecular Weight 125.13, Chemical Formula C6H7NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2928, Toxic Solid, Corrosive, Organic, n.o.s. (N-Ethylmaleimide), 6.1 (8), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.