Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum N-Formylethylamine, 500mL F0188-500ML

N-Formylethylamine, 500mL (Discontinued)

  • Mfr # F0188-500ML
  • Zoro # G7948110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0188-500ML
Zoro #
G7948110
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
N-Formylethylamine
Molecular Weight
73.1
Chemical Container Material
Clear Glass
Chemical Formula
C3H7NO
CAS Number
627-45-2
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

N-Formylethylamine, CAS Number 627-45-2, Molecular Weight 73.1, Chemical Formula C3H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.