N-Hydroxysuccinimide, 250g, Amber Glass
- Mfr # H2495-250GM
- Zoro # G8090621
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
6066-82-6
Chemical Container Material
Amber Glass
Chemical Formula
C4H5NO3
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2495-250GM
- Zoro #
- G8090621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 250 g
Details
- Item
- N-Hydroxysuccinimide
- Shelf Life
- 24 mo
- CAS Number
- 6066-82-6
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C4H5NO3
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Molecular Weight
- 115.09
Description
N-Hydroxysuccinimide, Concentration 100 Percent, CAS Number 6066-82-6, Molecular Weight 115.09, Chemical Formula C4H5NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.