N-Hydroxysuccinimide, 500g
Mfr # H0623-500G
Zoro # G8196102
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H5NO3
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Molecular Weight
115.09
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0623-500G
Zoro #
G8196102
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
N-Hydroxysuccinimide
Chemical Formula
C4H5NO3
Chemical Container Material
Clear Glass
Molecular Weight
115.09
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
6066-82-6
Chemical Container Type
Bottle
Description
N-Hydroxysuccinimide, CAS Number 6066-82-6, Molecular Weight 115.09, Chemical Formula C4H5NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.