N, N BisHydroxyethyl), 500g
Mfr # B0909-500G
Zoro # G7947797
product price: $467.99
/ea
Free Shipping & Returns
Key Features
CAS Number
10191-18-1
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C6H15NO5S
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0909-500G
Zoro #
G7947797
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
N,n-Bis(2-Hydroxyethyl)-2-Aminoethanesulfonic Acid
CAS Number
10191-18-1
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C6H15NO5S
Chemical Container Type
Bottle
Molecular Weight
F.W. 213.25
Shelf Life
24 mo
Description
N,n-Bis(2-Hydroxyethyl)-2-Aminoethanesulfonic Acid, CAS Number 10191-18-1, Molecular Weight F.W. 213.25, Chemical Formula C6H15NO5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.