Zoro Homepage

N, N-Dibenzylhydroxylamine, 25g, Amber Glss

  • Mfr # D1620-25GM

  • Zoro # G7974957


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Grade
Reagent
Molecular Weight
213.28
CAS Number
621-07-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1620-25GM
Zoro #
G7974957
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
N,N-Dibenzylhydroxylamine
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
213.28
CAS Number
621-07-8
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Formula
C14H15NO
Concentration
100%

Description

N,N-Dibenzylhydroxylamine, Concentration 100 Percent, CAS Number 621-07-8, Molecular Weight 213.28, Chemical Formula C14H15NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.