N, N-Dibutylethylenediamine, 25mL
Mfr # D1517-25ML
Zoro # G8090192
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C10H24N2
Chemical Container Size
25 mL
Shipping Restrictions
Class 8, HS n.o. 2921.29.0055, PG III, UN2735
CAS Number
3529-09-7
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1517-25ML
Zoro #
G8090192
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
N,N-Dibutylethylenediamine
Chemical Formula
C10H24N2
Shipping Restrictions
Class 8, HS n.o. 2921.29.0055, PG III, UN2735
CAS Number
3529-09-7
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
172.32 F.W.
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
GC Analysis
Product Type
N,N-Dibutylethylenediamine
Purity
98 %
Form
Liquid
Features
Air Sensitive
Container Material
Clear Glass
PubChem CID
77062
Volume
25 mL
MDL Number
MFCD00042827
REMOVE - Previous PI Node
D
Quantity
25
Description
N,N-Dibutylethylenediamine, CAS Number 3529-09-7, Molecular Weight 172.32 F.W., Chemical Formula C10H24N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS n.o. 2921.29.0055, PG III, UN2735
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.