Zoro Homepage
This item is Discontinued.
Spectrum N, N-Dibutylformamide, 500mL D2147-500ML

N, N-Dibutylformamide, 500mL (Discontinued)

  • Mfr # D2147-500ML
  • Zoro # G7996009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2147-500ML
Zoro #
G7996009
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
N,N-Dibutylformamide
Chemical Grade
Reagent
Molecular Weight
157.26
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C9H19NO
Shelf Life
24 mo
CAS Number
761-65-9

Description

N,N-Dibutylformamide, CAS Number 761-65-9, Molecular Weight 157.26, Chemical Formula C9H19NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.