N, N-Diethyl-M-Toluidine, 5g
Mfr # D3868-5G
Zoro # G7958279
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Shelf Life
24 mo
Molecular Weight
163.26
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3868-5G
Zoro #
G7958279
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Item
N,n-diethyl-m-toluidine
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Shelf Life
24 mo
Molecular Weight
163.26
Chemical Grade
Reagent
CAS Number
91-67-8
Chemical Container Material
Clear Glass
Chemical Formula
C11H17N
Chemical Container Type
Bottle
Description
N,N-Diethyl-M-Toluidine, CAS Number 91-67-8, Molecular Weight 163.26, Chemical Formula C11H17N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.