N, N-Diisopropylethylamine, 4L, Amber Glass
- Mfr # D2163-4LT
- Zoro # G7958209
product price:Â
$
1,640.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C8H19N
Chemical Container Type
Bottle
Molecular Weight
129.25
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2163-4LT
- Zoro #
- G7958209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- N,N-Diisopropylethylamine
- Shelf Life
- 24 mo
- Chemical Formula
- C8H19N
- Chemical Container Type
- Bottle
- Molecular Weight
- 129.25
- Chemical Container Material
- Amber Glass
- CAS Number
- 7087-68-5
- Concentration
- 100%
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN2733, Amine, Flammable, Corrosive, n.o.s. (N,N-Diisopropylethylamine), 3 (8), PG II
Description
N,N-Diisopropylethylamine, Concentration 100 Percent, CAS Number 7087-68-5, Molecular Weight 129.25, Chemical Formula C8H19N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2733, Amine, Flammable, Corrosive, n.o.s. (N,N-Diisopropylethylamine), 3 (8), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.