Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum N, N-Dimethyl-m-Anisidine, 5mL D1288-5ML

N, N-Dimethyl-m-Anisidine, 5mL (Discontinued)

  • Mfr # D1288-5ML
  • Zoro # G8039567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1288-5ML
Zoro #
G8039567
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
N,N-Dimethyl-m-Anisidine
Molecular Weight
151.21
Chemical Container Material
Clear Glass
Chemical Formula
C9H13NO
CAS Number
15799-79-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

N,N-Dimethyl-m-Anisidine, CAS Number 15799-79-8, Molecular Weight 151.21, Chemical Formula C9H13NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.