Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, N-Dimethyl-n-Octadecylamine, 250g

  • Mfr # D1609-250G

  • Zoro # G8006700


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
250 g
Shelf Life
24 mo
Molecular Weight
297.57 F.W.
Shipping Restrictions
Class 8, HS 2921.19.6195, PG III, UN3259
Chemical Formula
C20H43N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1609-250G
Zoro #
G8006700
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
N,N-Dimethyl-n-Octadecylamine
Shelf Life
24 mo
Molecular Weight
297.57 F.W.
Shipping Restrictions
Class 8, HS 2921.19.6195, PG III, UN3259
Chemical Formula
C20H43N
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
124-28-7
Application
GC Analysis
Container Type
Bottle
Product Type
N,N-Dimethyl-n-Octadecylamine
Purity
90 %
Container Material
Clear Glass
Features
Air Sensitive
Form
Liquid
Quantity
250
REMOVE - Previous PI Node
D
Storage Temperature
0 to 10 Degrees C
MDL Number
MFCD00048496
Volume
250 g
PubChem CID
15365

Description

N,N-Dimethyl-n-Octadecylamine, CAS Number 124-28-7, Molecular Weight 297.57 F.W., Chemical Formula C20H43N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2921.19.6195, PG III, UN3259

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.