Zoro Homepage

N, N-Dimethyl-P-Toluidine, 100g

  • Mfr # D2335-100GM

  • Zoro # G8014890


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S. (n,n-Dimethyl-p-toluidine), 6.1, Pg III
Shelf Life
24 mo
Chemical Container Size
100 g
Molecular Weight
135.21
Concentration
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2335-100GM
Zoro #
G8014890
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
N,n-dimethyl-p-toluidine
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S. (n,n-Dimethyl-p-toluidine), 6.1, Pg III
Shelf Life
24 mo
Molecular Weight
135.21
Concentration
100%
CAS Number
99-97-8
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Formula
C9H13N

Description

N,N-Dimethyl-P-Toluidine, Concentration 100 Percent, CAS Number 99-97-8, Molecular Weight 135.21, Chemical Formula C9H13N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (N,N-Dimethyl-P-Toluidine), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.