Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, N-Dimethylallylamine, 25mL

  • Mfr # D1160-25ML

  • Zoro # G6455828


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C5H11N
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1160-25ML
Zoro #
G6455828
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
N,N-Dimethylallylamine
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C5H11N
Chemical Container Material
Clear Glass
CAS Number
2155-94-4
Molecular Weight
85.15 F.W.
Purity
98 %
Application
GC Analysis
Form
Liquid
Container Type
Bottle
Features
Air Sensitive
Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
Class 3/8, HS 2921.19.6195, PG II, UN2733
Product Type
N,N-Dimethylallylamine
PubChem CID
75082
MDL Number
MFCD00038234
Quantity
25
Volume
25 mL
REMOVE - Previous PI Node
D

Description

N,N-Dimethylallylamine, CAS Number 2155-94-4, Molecular Weight 85.15 F.W., Chemical Formula C5H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3/8, HS 2921.19.6195, PG II, UN2733

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.