Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, N-Dimethyldecylamine, 25mL

  • Mfr # D2288-25ML

  • Zoro # G8049461


product price: $32.19
/ea

Key Features

Chemical Container Size
25 mL
Chemical Grade
Reagent
CAS Number
1120-24-7
Chemical Container Material
Clear Glass
Chemical Formula
C12H27N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2288-25ML
Zoro #
G8049461
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
N,N-Dimethyldecylamine
Chemical Grade
Reagent
CAS Number
1120-24-7
Chemical Container Material
Clear Glass
Chemical Formula
C12H27N
Molecular Weight
185.36
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

N,N-Dimethyldecylamine, CAS Number 1120-24-7, Molecular Weight 185.36, Chemical Formula C12H27N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.