Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, N-Dimethyldecylamine, 500mL

  • Mfr # D2288-500ML

  • Zoro # G7975611


product price: $64.79
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
1120-24-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2288-500ML
Zoro #
G7975611
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
N,N-Dimethyldecylamine
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
1120-24-7
Shelf Life
24 mo
Chemical Formula
C12H27N
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Molecular Weight
185.36

Description

N,N-Dimethyldecylamine, CAS Number 1120-24-7, Molecular Weight 185.36, Chemical Formula C12H27N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.