Shop SPECTRUM

N, N-Dimethylformamide, 4L

  • Mfr # HP572-4LT55
  • Zoro # G8064931

product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

CAS Number
68-12-2
Chemical Container Type
Bottle
Chemical Container Size
4 L
Molecular Weight
73.09
Special Information
Submicron Filtered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP572-4LT55
Zoro #
G8064931
UPC #
-
Country of Origin
United States
Item
N,N-Dimethylformamide
CAS Number
68-12-2
Chemical Container Type
Bottle
Molecular Weight
73.09
Special Information
Submicron Filtered
Chemical Formula
C3H7NO
Shelf Life
24 mo
Chemical Grade
HPLC
Chemical Container Material
Amber Glass
Shipping Restrictions
UN2265, N,N-Dimethylformamide, 3, PG III
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
N,N-Dimethylformamide
Form
Liquid
Features
Submicron Filtered
Container Material
Glass
REMOVE - Previous PI Node
D
Storage Temperature
Room Temperature
Volume
4 L
Quantity
1
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

N,N-Dimethylformamide, Concentration Not Applicable, CAS Number 68-12-2, Molecular Weight 73.09, Chemical Formula C3H7NO, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2265, N,N-Dimethylformamide, 3, PG III, Standards Not Applicable, Special Information Submicron Filtered

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.