N, N-Dimethylformamide Dimethyl Acetal
Mfr # D1293-100ML
Zoro # G8024867
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 2922.19.9690, PG II, UN1993
Chemical Formula
C5H13NO2
CAS Number
4637-24-5
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1293-100ML
Zoro #
G8024867
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mL
Details
Item
N,N-Dimethylformamide Dimethyl Acetal
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 2922.19.9690, PG II, UN1993
Chemical Formula
C5H13NO2
CAS Number
4637-24-5
Chemical Container Type
Bottle
Molecular Weight
119.16 F.W.
Chemical Grade
Reagent
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
N,N-Dimethylformamide Dimethyl Acetal
Form
Liquid
Purity
96 %
Features
Moisture Sensitive
Container Material
Clear Glass
MDL Number
MFCD00008482
REMOVE - Previous PI Node
D
Quantity
100
PubChem CID
78373
Volume
100 mL
Description
N,N-Dimethylformamide Dimethyl Acetal, CAS Number 4637-24-5, Molecular Weight 119.16 F.W., Chemical Formula C5H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2922.19.9690, PG II, UN1993
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.