Zoro Homepage

N, N-Dimethylformamide Dimethyl Acetal

  • Mfr # D1293-500ML

  • Zoro # G7918272


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C5H13NO2
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1293-500ML
Zoro #
G7918272
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
N,N-Dimethylformamide Dimethyl Acetal
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C5H13NO2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
119.16 F.W.
Shipping Restrictions
Class 3, HS n.o. 2922.19.9690, PG II, UN1993
CAS Number
4637-24-5
Container Type
Bottle
Application
GC Analysis
Product Type
N,N-Dimethylformamide Dimethyl Acetal
Container Material
Clear Glass
Purity
96 %
Form
Liquid
Features
Moisture Sensitive
Quantity
500
MDL Number
MFCD00008482
REMOVE - Previous PI Node
D
Volume
500 mL
PubChem CID
78373

Description

N,N-Dimethylformamide Dimethyl Acetal, CAS Number 4637-24-5, Molecular Weight 119.16 F.W., Chemical Formula C5H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS n.o. 2922.19.9690, PG II, UN1993

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.