Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, N-Dimethylhexadecylamine, 500mL

  • Mfr # D1568-500ML

  • Zoro # G8006168


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
269.52 F.W.
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C18H39N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1568-500ML
Zoro #
G8006168
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
N,N-Dimethylhexadecylamine
Molecular Weight
269.52 F.W.
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C18H39N
Shipping Restrictions
Class 8, HS 2921.19.6195, PG II, UN2735
Chemical Grade
Reagent
CAS Number
112-69-6
Container Type
Bottle
Product Type
N,N-Dimethylhexadecylamine
Purity
98 %
Features
Air Sensitive
Container Material
Clear Glass
Form
Liquid
PubChem CID
16221
Quantity
500
MDL Number
MFCD00015086
Volume
500 mL
REMOVE - Previous PI Node
D

Description

N,N-Dimethylhexadecylamine, CAS Number 112-69-6, Molecular Weight 269.52 F.W., Chemical Formula C18H39N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2921.19.6195, PG II, UN2735

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.