Zoro Homepage

N, N-Dimethyltetradecylamine, 25mL

  • Mfr # D1844-25ML

  • Zoro # G8053083


product price: $53.69
/ea

Key Features

Molecular Weight
241.46 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1844-25ML
Zoro #
G8053083
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
N,N-Dimethyltetradecylamine
Molecular Weight
241.46 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
112-75-4
Chemical Formula
C16H35N
Chemical Grade
Reagent
Shipping Restrictions
Class 8, HS 2921.19.6195, PG III, UN2735
Application
GC Analysis
Container Type
Bottle
Product Type
N,N-Dimethyltetradecylamine
Form
Liquid
Purity
90 %
Features
Air Sensitive
Container Material
Clear Glass
REMOVE - Previous PI Node
D
PubChem CID
8211
Volume
25 mL
MDL Number
MFCD00053736
Quantity
25

Description

N,N-Dimethyltetradecylamine, CAS Number 112-75-4, Molecular Weight 241.46 F.W., Chemical Formula C16H35N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2921.19.6195, PG III, UN2735

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.