Zoro Homepage

N, N-Dimethyltetradecylamine, 500mL

  • Mfr # D1844-500ML

  • Zoro # G8016318


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
500 mL
CAS Number
112-75-4
Molecular Weight
241.46 F.W.
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1844-500ML
Zoro #
G8016318
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
N,N-Dimethyltetradecylamine
Chemical Container Material
Clear Glass
CAS Number
112-75-4
Molecular Weight
241.46 F.W.
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C16H35N
Shipping Restrictions
Class 8, HS 2921.19.6195, PG III, UN2735
Container Type
Bottle
Application
GC Analysis
Product Type
N,N-Dimethyltetradecylamine
Container Material
Clear Glass
Features
Air Sensitive
Form
Liquid
Purity
90 %
Quantity
500
Volume
500 mL
REMOVE - Previous PI Node
D
MDL Number
MFCD00053736
PubChem CID
8211

Description

N,N-Dimethyltetradecylamine, CAS Number 112-75-4, Molecular Weight 241.46 F.W., Chemical Formula C16H35N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2921.19.6195, PG III, UN2735

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.