Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, O BisTrimethylsilylAcetamide, 10ml

  • Mfr # B0511-10ML

  • Zoro # G8158092


product price: $32.49
/ea

Key Features

Chemical Grade
Reagent
CAS Number
10416-59-8
Chemical Container Size
10 mL
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0511-10ML
Zoro #
G8158092
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 mL

Details

Item
N,o-Bis(Trimethylsilyl)Acetamide
Chemical Grade
Reagent
CAS Number
10416-59-8
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Container Material
Clear Glass

Description

N,o-Bis(Trimethylsilyl)Acetamide, CAS Number 10416-59-8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.