Shop SPECTRUM
See all product information
Create Account
N-Pentadecanoic Acid, 5g, CAS 1002-84-2
- Mfr # P2355-5GM
- Zoro # G8014988
product price:Â
$
85.45
/ea
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Chemical Container Size
5 g
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2355-5GM
- Zoro #
- G8014988
- UPC #
- -
- Country of Origin
- United States
- Item
- N-Pentadecanoic Acid
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- C15H30O2
- Concentration
- 100%
- CAS Number
- 1002-84-2
- Molecular Weight
- 242.4
Dimensions
- Chemical Container Size
- 5 g
Description
N-Pentadecanoic Acid, Concentration 100 Percent, CAS Number 1002-84-2, Molecular Weight 242.4, Chemical Formula C15H30O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.