N-Succinimidyl Acrylate, CAS 38862-24-7
Mfr # S1722-25GM
Zoro # G8073742
product price: $684.99
/ea
Free Shipping & Returns
Key Features
CAS Number
38862-24-7
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1722-25GM
Zoro #
G8073742
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 g
Details
Item
N-Succinimidyl Acrylate, 98+%
CAS Number
38862-24-7
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Concentration
100%
Description
N-Succinimidyl Acrylate, 98+ Percent, Concentration 100 Percent, CAS Number 38862-24-7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.