Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N Tert Butoxycarbonyl) 1, 5g

  • Mfr # A1371-5G

  • Zoro # G8201151


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, N.O.S., 8, Pg II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1371-5G
Zoro #
G8201151
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
N-(Tert-Butoxycarbonyl)-1,2-Diaminoethane
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, N.O.S., 8, Pg II
Chemical Formula
C7H16N2O2
Molecular Weight
F.W. 160.22
CAS Number
57260-73-8

Description

N-(Tert-Butoxycarbonyl)-1,2-Diaminoethane, CAS Number 57260-73-8, Molecular Weight F.W. 160.22, Chemical Formula C7H16N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.