N Tert Butylbenzylamine, 25ml
Mfr # B1176-25ML
Zoro # G8069168
product price: $55.79
/eaKey Features
Molecular Weight
F.W. 163.26
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1176-25ML
Zoro #
G8069168
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
N-Tert-Butylbenzylamine
Molecular Weight
F.W. 163.26
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Chemical Formula
C11H17N
Shelf Life
24 mo
CAS Number
3378-72-1
Description
N-Tert-Butylbenzylamine, CAS Number 3378-72-1, Molecular Weight F.W. 163.26, Chemical Formula C11H17N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.