Zoro Homepage

N Tert Butyldimethylsilyl), 10g

  • Mfr # B1150-10G

  • Zoro # G7960832


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (N-(tert-butyldiMEthylsilyl)-N-MEthyltrifluoroAcetamide), 3, PG III
CAS Number
77377-52-7
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1150-10G
Zoro #
G7960832
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
N-(Tert-ButylDimethylsilyl)-N-Methyltrifluoroacetamide
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (N-(tert-butyldiMEthylsilyl)-N-MEthyltrifluoroAcetamide), 3, PG III
CAS Number
77377-52-7
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 241.33
Chemical Formula
C9H18F3NOSi

Description

N-(Tert-ButylDimethylsilyl)-N-Methyltrifluoroacetamide, CAS Number 77377-52-7, Molecular Weight F.W. 241.33, Chemical Formula C9H18F3NOSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (N-(tert-butyldiMEthylsilyl)-N-MEthyltrifluoroAcetamide), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.