N Tert Butyldimethylsilyl), 1g
Mfr # B1150-1G
Zoro # G7987030
product price: $44.19
/eaKey Features
Chemical Formula
C9H18F3NOSi
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
1 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1150-1G
Zoro #
G7987030
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
N-(Tert-ButylDimethylsilyl)-N-Methyltrifluoroacetamide
Chemical Formula
C9H18F3NOSi
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (N-(tert-butyldiMEthylsilyl)-N-MEthyltrifluoroAcetamide), 3, PG III
Molecular Weight
F.W. 241.33
CAS Number
77377-52-7
Chemical Grade
Reagent
Description
N-(Tert-ButylDimethylsilyl)-N-Methyltrifluoroacetamide, CAS Number 77377-52-7, Molecular Weight F.W. 241.33, Chemical Formula C9H18F3NOSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (N-(tert-butyldiMEthylsilyl)-N-MEthyltrifluoroAcetamide), 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.