Zoro Homepage
This item is Discontinued.
Spectrum Nalpha Tert Butoxycarbonyl) L, 10g B1627-10G

Nalpha Tert Butoxycarbonyl) L, 10g (Discontinued)

  • Mfr # B1627-10G
  • Zoro # G8027621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1627-10G
Zoro #
G8027621
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
Nalpha-(Tert-Butoxycarbonyl)-L-Asparagine
Chemical Formula
C9H16N2O5
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 232.24
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
7536-55-2
Shelf Life
24 mo

Description

Nalpha-(Tert-Butoxycarbonyl)-L-Asparagine, CAS Number 7536-55-2, Molecular Weight F.W. 232.24, Chemical Formula C9H16N2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.