Zoro Homepage
This item is Discontinued.
Spectrum NalphaFluoro 4 Dinitrophenyl), 100mg A5523-100MG

NalphaFluoro 4 Dinitrophenyl), 100mg (Discontinued)

  • Mfr # A5523-100MG
  • Zoro # G8183852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5523-100MG
Zoro #
G8183852
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Nalpha-(5-Fluoro-2,4-Dinitrophenyl)-L-Leucinamide
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C12H15FN4O5
CAS Number
178065-29-7
Molecular Weight
F.W. 314.27
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Nalpha-(5-Fluoro-2,4-Dinitrophenyl)-L-Leucinamide, CAS Number 178065-29-7, Molecular Weight F.W. 314.27, Chemical Formula C12H15FN4O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.