Shop SPECTRUM
See all product information
Create Account
NaOH, 0.5 N Aqs Sltn, 500mL
- Mfr # S-360-500ML
- Zoro # G8049260
product price:Â
$
38.39
/ea
Key Features
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG III
Chemical Container Material
Plastic
Concentration
0.5 N
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-360-500ML
- Zoro #
- G8049260
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hydroxide
- Shipping Restrictions
- UN1824, Sodium Hydroxide, Solution, 8, PG III
- Chemical Container Material
- Plastic
- Concentration
- 0.5 N
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Chemical Formula
- NaOH
- Color
- Colorless
- Product Type
- Sodium Hydroxide
- Features
- N/2
- Container Material
- Plastic
- Molecular Weight
- 40
- Form
- Liquid
- CAS Number
- 1310-73-2, 7732-18-5
- Volume
- 500 mL
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Sodium Hydroxide, Concentration 0.5 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.