Niacinamide, 100g, CAS 98-92-0, Poly
Mfr # NI101-100GM
Zoro # G8079747
product price: $73.59
/eaKey Features
Chemical Formula
C6H6N2O
Chemical Container Material
Plastic
Molecular Weight
122.12
Chemical Container Size
100 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NI101-100GM
Zoro #
G8079747
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 g
Details
Item
Niacinamide
Chemical Formula
C6H6N2O
Chemical Container Material
Plastic
Molecular Weight
122.12
Chemical Grade
Reagent
Concentration
100%
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
98-92-0
Description
Niacinamide, Concentration 100 Percent, CAS Number 98-92-0, Molecular Weight 122.12, Chemical Formula C6H6N2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.