Zoro Homepage

Nickel(II) Dibutyldithiocarbamate, 500g

  • Mfr # D1781-500G

  • Zoro # G8059200


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Molecular Weight
467.43 F.W.
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
13927-77-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1781-500G
Zoro #
G8059200
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Nickel(II) Dibutyldithiocarbamate
Molecular Weight
467.43 F.W.
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
13927-77-0
Shelf Life
24 mo
Chemical Formula
C18H36N2NiS4
Chemical Container Material
Clear Glass
Container Type
Bottle
Product Type
Nickel(II) Dibutyldithiocarbamate
Form
Powder
Container Material
Clear Glass
Purity
97 %
Shipping Restrictions
HS n.o. 2930.20.9050
Volume
500 g
Quantity
500
REMOVE - Previous PI Node
N
MDL Number
MFCD00067273
PubChem CID
6101499

Description

Nickel(II) Dibutyldithiocarbamate, CAS Number 13927-77-0, Molecular Weight 467.43 F.W., Chemical Formula C18H36N2NiS4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2930.20.9050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.