Zoro Homepage

Nitric Acid, Technical, 4x2.5L, PVC, PK4

  • Mfr # N1088-2.5LTPV-CS4

  • Zoro # G7950061


product price: $343.99
/pk 4, $86.00/ea
Free Shipping & Returns

Key Features

Chemical Formula
HNO3
Chemical Container Material
Coated Glass
Chemical Grade
Lab
Chemical Container Type
Bottle
Molecular Weight
63.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1088-2.5LTPV-CS4
Zoro #
G7950061
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Item
Nitric Acid
Chemical Formula
HNO3
Chemical Container Material
Coated Glass
Chemical Grade
Lab
Chemical Container Type
Bottle
Molecular Weight
63.01
Shipping Restrictions
UN2031, Nitric Acid, 8 (5.1), PG II
CAS Number
7697-37-2
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Nitric Acid
Form
Liquid
Container Material
Plastic
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
N
Storage Temperature - Minimum
20 Degrees C
Volume
2.5 L

Description

Nitric Acid, Concentration Not Applicable, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.