Zoro Homepage
This item is Discontinued.
Spectrum Chemical Nonanophenone, 100mL, CAS 6008-36-2 N1544-100ML

Nonanophenone, 100mL, CAS 6008-36-2 (Discontinued)

  • Mfr # N1544-100ML
  • Zoro # G7976147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1544-100ML
Zoro #
G7976147
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Nonanophenone
CAS Number
6008-36-2
Chemical Formula
C15H22O
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Concentration
100%
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
218.34

Description

Nonanophenone, Concentration 100 Percent, CAS Number 6008-36-2, Molecular Weight 218.34, Chemical Formula C15H22O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.