Shop SPECTRUM
See all product information
Create Account
O-(2-Aminopropyl)-(2-Methoxyethl)Prpylne
- Mfr # A2243-500MLGL
- Zoro # G8013840
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. [O-(Aminopropyl)-O'-(2-Methoxyethyl) Propylene Glycol 500], 6.1, PG III
CAS Number
77110-54-4
Chemical Grade
Reagent
Molecular Weight
600
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2243-500MLGL
- Zoro #
- G8013840
- UPC #
- -
- Country of Origin
- United States
- Item
- O-(2-Aminopropyl)-O'-(2-Methoxyethyl)Propylene Glycol 500
- Shipping Restrictions
- UN2810, Toxic Liquid, Organic, n.o.s. [O-(Aminopropyl)-O'-(2-Methoxyethyl) Propylene Glycol 500], 6.1, PG III
- CAS Number
- 77110-54-4
- Chemical Grade
- Reagent
- Molecular Weight
- 600
- Chemical Container Material
- Amber Glass
- Chemical Formula
- CH3OCH2CH2O(C3H6O)nCH2CH(NH2)CH3
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 mL
Description
O-(2-Aminopropyl)-O'-(2-Methoxyethyl)Propylene Glycol 500, Concentration 100 Percent, CAS Number 77110-54-4, Molecular Weight 600, Chemical Formula CH3OCH2CH2O(C3H6O)nCH2CH(NH2)CH3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. [O-(Aminopropyl)-O'-(2-Methoxyethyl) Propylene Glycol 500], 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.