Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O Benzylhydroxylamine Hydrochloride, 250g

  • Mfr # B1079-250G

  • Zoro # G7951723


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H9NOHCl
Chemical Container Size
250 g
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 159.62
CAS Number
2687-43-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1079-250G
Zoro #
G7951723
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
O-Benzylhydroxylamine Hydrochloride
Chemical Formula
C7H9NOHCl
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 159.62
CAS Number
2687-43-6
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent

Description

O-Benzylhydroxylamine Hydrochloride, CAS Number 2687-43-6, Molecular Weight F.W. 159.62, Chemical Formula C7H9NO�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.