Zoro Homepage

O-Dianisidine, 1g

  • Mfr # D3864-1G

  • Zoro # G8009379


product price: $33.79
/ea

Key Features

CAS Number
119-90-4
Chemical Formula
C14H16N2O2
Molecular Weight
244.29
Chemical Container Size
1 g
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3864-1G
Zoro #
G8009379
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
O-Dianisidine
CAS Number
119-90-4
Chemical Formula
C14H16N2O2
Molecular Weight
244.29
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

O-Dianisidine, CAS Number 119-90-4, Molecular Weight 244.29, Chemical Formula C14H16N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.