O-Dianisidine, 25g
Mfr # D1344-25G
Zoro # G7967887
product price: $76.49
/ea
Free Shipping & Returns
Key Features
CAS Number
119-90-4
Chemical Container Size
25 g
Shipping Restrictions
Class 6.1, HS 2921.59.8090, PG III, UN2811
Chemical Grade
HPLC
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1344-25G
Zoro #
G7967887
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
O-Dianisidine
CAS Number
119-90-4
Shipping Restrictions
Class 6.1, HS 2921.59.8090, PG III, UN2811
Chemical Grade
HPLC
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C14H16N2O2
Shelf Life
24 mo
Molecular Weight
244.29 F.W.
Container Type
Bottle
Product Type
O-Dianisidine
Container Material
Clear Glass
Purity
95 %
Form
Powder
Features
Air Sensitive
Volume
25 g
PubChem CID
8411
Quantity
25
MDL Number
MFCD00008372
REMOVE - Previous PI Node
O
Description
O-Dianisidine, CAS Number 119-90-4, Molecular Weight 244.29 F.W., Chemical Formula C14H16N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2921.59.8090, PG III, UN2811
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.