Zoro Homepage

Oleyl Acetate, 25ml

  • Mfr # A0934-25ML

  • Zoro # G8175787


product price: $54.49
/ea

Key Features

Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
310.51
Chemical Formula
C20H38O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0934-25ML
Zoro #
G8175787
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Oleyl Acetate
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
310.51
Chemical Formula
C20H38O2
CAS Number
693-80-1
Chemical Grade
Reagent
Shelf Life
24 mo

Description

Oleyl Acetate, CAS Number 693-80-1, Molecular Weight 310.51, Chemical Formula C20H38O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.