Zoro Homepage

Orange Oil, California Type, 500mL

  • Mfr # O1012-500MLGL51

  • Zoro # G7936579


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
FCC
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Shipping Restrictions
UN1197, Extract, flavoring, liquid (orange oil), 3, PG III
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O1012-500MLGL51
Zoro #
G7936579
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Orange Oil, California Type, Coldpressed, FCC
Chemical Grade
FCC
Chemical Container Type
Bottle
Shipping Restrictions
UN1197, Extract, flavoring, liquid (orange oil), 3, PG III
Shelf Life
24 mo
CAS Number
8028-48-6
Chemical Container Material
Amber Glass

Description

Orange Oil, California Type, Coldpressed, FCC, CAS Number 8028-48-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1197, Extract, flavoring, liquid (orange oil), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.