Zoro Homepage
This item is Discontinued.
Spectrum P Anisidine, 500g A0802-500G

P Anisidine, 500g (Discontinued)

  • Mfr # A0802-500G
  • Zoro # G8126890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0802-500G
Zoro #
G8126890
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
P-Anisidine
Shelf Life
24 mo
Chemical Formula
C7H9NO
Chemical Container Material
Clear Glass
CAS Number
104-94-9
Shipping Restrictions
UN2431, Anisidines, 6.1, PG III
Chemical Grade
Reagent
Molecular Weight
F.W. 123.16
Chemical Container Type
Bottle

Description

P-Anisidine, CAS Number 104-94-9, Molecular Weight F.W. 123.16, Chemical Formula C7H9NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2431, Anisidines, 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.