Palladium(II) Dichloride Adduct (1:1), 5g
- Mfr # B3186-5GM
- Zoro # G8092843
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
816.64
Chemical Container Material
Amber Glass
CAS Number
95464-05-4
Chemical Container Size
5 g
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3186-5GM
- Zoro #
- G8092843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- [1,1'-Bis(Diphenylphosphino)Ferrocene]Palladium(II) Dichloride Dichloromethane Adduct (1:1)
- Molecular Weight
- 816.64
- Chemical Container Material
- Amber Glass
- CAS Number
- 95464-05-4
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Formula
- C34H28Cl2FeP2Pd.CH2Cl2
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Description
[1,1'-Bis(Diphenylphosphino)Ferrocene]Palladium(II) Dichloride Dichloromethane Adduct (1:1), Concentration 100 Percent, CAS Number 95464-05-4, Molecular Weight 816.64, Chemical Formula C34H28Cl2FeP2Pd.CH2Cl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.