Shop SPECTRUM
See all product information
Create Account
Palladium(II) Dichloride Adduct, 25g
- Mfr # B3186-25GM
- Zoro # G8086747
product price:Â
$
885.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
816.64
Chemical Container Size
25 g
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3186-25GM
- Zoro #
- G8086747
- UPC #
- -
- Country of Origin
- United States
- Item
- [1,1'-Bis(Diphenylphosphino)Ferrocene]Palladium(II) Dichloride Dichloromethane Adduct (1:1)
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Molecular Weight
- 816.64
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C34H28Cl2FeP2Pd.CH2Cl2
- CAS Number
- 95464-05-4
- Shelf Life
- 24 mo
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
[1,1'-Bis(Diphenylphosphino)Ferrocene]Palladium(II) Dichloride Dichloromethane Adduct (1:1), Concentration 100 Percent, CAS Number 95464-05-4, Molecular Weight 816.64, Chemical Formula C34H28Cl2FeP2Pd.CH2Cl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.