Zoro Homepage

Pentadecane, 500mL, CAS 629-62-9, Ambr Glss

  • Mfr # P2203-500ML

  • Zoro # G2961193


product price: $501.99
/ea
Free Shipping & Returns

Key Features

CAS Number
629-62-9
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Molecular Weight
212.42
Chemical Formula
C15H32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2203-500ML
Zoro #
G2961193
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Pentadecane
CAS Number
629-62-9
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Molecular Weight
212.42
Chemical Formula
C15H32
Chemical Grade
Reagent
Concentration
100%
Chemical Container Type
Bottle

Description

Pentadecane, Concentration 100 Percent, CAS Number 629-62-9, Molecular Weight 212.42, Chemical Formula C15H32, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.