Zoro Homepage
This item is Discontinued.
Spectrum Pentafluoropropionic Acid, 10ml A5712-10ML

Pentafluoropropionic Acid, 10ml (Discontinued)

  • Mfr # A5712-10ML
  • Zoro # G8222772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5712-10ML
Zoro #
G8222772
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 mL

Details

Item
Pentafluoropropionic Acid
Chemical Formula
C3HF5O2
Chemical Grade
Reagent
Molecular Weight
164.03
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
422-64-0
Shelf Life
24 mo
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Pentafluoropropionic Acid), 8, PG II

Description

Pentafluoropropionic Acid, CAS Number 422-64-0, Molecular Weight 164.03, Chemical Formula C3HF5O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Pentafluoropropionic Acid), 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.