Zoro Homepage
This item is Discontinued.
Spectrum Chemical Pepsin, 1:10,000, Powder, 500g PE115-500GM10

Pepsin, 1:10,000, Powder, 500g (Discontinued)

  • Mfr # PE115-500GM10
  • Zoro # G7907538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE115-500GM10
Zoro #
G7907538
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Pepsin, 1:10,000, Powder
CAS Number
9001-75-6
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Pepsin, 1:10,000, Powder, CAS Number 9001-75-6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.