Zoro Homepage
This item is Discontinued.
Spectrum Chemical Petroleum Ether, 100mL, CAS 8032-32-4 P1601-100ML

Petroleum Ether, 100mL, CAS 8032-32-4 (Discontinued)

  • Mfr # P1601-100ML
  • Zoro # G7944050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1601-100ML
Zoro #
G7944050
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Petroleum Ether
Chemical Container Material
Amber Glass
CAS Number
8032-32-4
Chemical Container Type
Bottle
Shipping Restrictions
UN1268, Petroleum Distillate, N.O.S. (Ligroin), 3, PG II
Chemical Grade
Reagent
Concentration
100%
Shelf Life
24 mo
Special Information
Submicron Filtered, Packaged Under Nitrogen

Description

Petroleum Ether, Concentration 100 Percent, CAS Number 8032-32-4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1268, Petroleum Distillate, N.O.S. (Ligroin), 3, PG II, Special Information Submicron Filtered, Packaged Under Nitrogen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.